- 7/16" ID x 1 3/16" OD x 9/16" Inner Ring Width
- 7/16" Outer Ring Width
- Unsealed Spherical Plain Bearing
features
- Resist corrosion
- Low carbon steel-plated outer member
- Low carbon steel, case hardened, plated ball
- Sintered bronze oil impregnated insert
| Inner Ring Width | 9/16 in |
| Spherical Diameter | 0.806 in |
| I.D. | 7/16 in |
| O.D. | 1.1875 in |
| Static Load Rating [Max] | 7100 lbf |
| Self-Lubricating | No |
| Insert Material | Brass |
| Ball Flat Dia. | 0.578 in |
| Outer Race Material | Low Carbon Steel, Plated for Corrosion Resistance |
| Enclosure | Unsealed |
| Outer Ring Width | 7/16 in |
| Ball Material | Low Carbon Steel, Case Hardened, Plated for Corrosion Resistance and Wear |
| Weight | 0.101 LB |
| EAN or UPC | 781711483855 |

