- 10 Diametral Pitch
- 20 Teeth
- 20 ° Pressure Angle
- 2" Pitch Diameter
- 3/4" Nominal Bore
description
- Spiral tooth form miter bevel gears are suited for higher speed and larger torque applications
features
- Coniflex® tooth form for increased life and smoother, quieter operation
| Diametral Pitch | 10 |
| Bore Size | 0.75 in |
| Keyway | w/o Keyway, w/o Setscrew |
| Mounting Distance | 2 in |
| Length Through Bore | 1.364 in |
| Torque at 600 RPM | 84 lb/in |
| Pressure Angle | 20 degrees |
| Outside Dia. | 2.13 in |
| Torque at 300 RPM | 92.4 lb/in |
| No. of Teeth | 20 |
| Hub Dia. | 1.62 in |
| Pitch Diameter | 2 in |
| Torque at 1800 RPM | 70.6 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 900 RPM | 77 lb/in |
| Torque at 1200 RPM | 73.5 lb/in |
| Spiral Direction | Left Hand |
| Torque at 200 RPM | 94.5 lb/in |
| Material | Steel |
| Weight | 0.701 LB |
| EAN or UPC | 781711122921 |

