- 3 HP
- 1800 RPM
- 60 Hz
- 575 Volts
- Three Phase
| Mounting | C-Face - Less Base |
| Motor Application | General Purpose |
| Poles | 4 |
| Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame | 182TC |
| Washdown Duty | No |
| Enclosure | TEFC |
| Full Load Amps | 3.6 |
| C Dimension | 15.18 |
| Brake Feature | No |
| RPM | 1800 rpm |
| HP | 3 |
| Efficiency Group | Standard Efficient |
| Hz | 60 Hz |
| Voltage Rating | 575 |
| Full Load rpm | 1725 rpm |
| Frame Size | 180TC |
| Voltage | 575 |
| Weight | 66.001 LB |
| EAN or UPC | 781711662601 |

