- 35-1 Chain
- Roller Link Attachment
- Type M1 Straight - Both Sides
- 1 Hole
- Stainless Steel
| Attachment | Straight - Both Sides |
| Chain Construction | Riveted |
| Part Type | M1 |
| Chain Pitch | 0.375 in |
| Type | Roller Link |
| Material | Stainless Steel |
| Chain No. | 35 |
| No. of Strands Across | 1 |
| No. of Holes | 1 |
| Weight | 0.01 LB |
| EAN or UPC | 781711648513 |

