- C2060-1 Chain
- Roller Link Attachment
- Type M2 Straight - Both Sides
- 2 Hole
- Carbon Steel
| Type | Roller Link |
| Material | Carbon Steel |
| Part Type | M2 |
| No. of Strands Across | 1 |
| Chain Pitch | 1.5 in |
| Chain No. | C2060 |
| No. of Holes | 2 |
| Chain Construction | Riveted |
| Attachment | Straight - Both Sides |
| Weight | 0.204 LB |
| EAN or UPC | 781711307960 |

