- 120-1 Chain
- Roller Link Attachment
- Type M35 Straight - One Side
- 1 Hole
- Carbon Steel
features
- Single extension, straight, one side M-35, one hole
| No. of Holes | 1 |
| Type | Roller Link |
| Chain Pitch | 1.5 in |
| Pin Overall Length | 2.11 in |
| Chain No. | 120 |
| Material | Carbon Steel |
| Part Type | M35 |
| Pin Diameter | 0.437 in |
| No. of Strands Across | 1 |
| Attachment | Straight - One Side |
| Chain Construction | Riveted |
| Weight | 0.629 LB |
| EAN or UPC | 781711389782 |

