- 40-1 Chain
- Connecting (Master) Link Attachment
- Type M35 Straight - One Side
- 1 Hole
- Carbon Steel
features
- Single extension, straight, one side M-35, one hole
| Chain No. | 40 |
| No. of Holes | 1 |
| Part Type | M35 |
| Type | Connecting (Master) Link |
| Chain Pitch | 0.5 in |
| Attachment | Straight - One Side |
| Chain Construction | Standard |
| No. of Strands Across | 1 |
| Material | Carbon Steel |
| Weight | 0.025 LB |
| EAN or UPC | 781711308226 |

