- SAE 660 (C932) Cast Bronze Material
- 0.875 in Inside Diameter
- 1.125 in Outside Diameter
description
- Bear-N-Bronz® is Boston Gear's general purpose, cast, solid bronze bearing material. It is a high grade, leaded tin bronze, having good hardness, strength, wear-resistance and exceptional anti-friction qualities. It is particularly suited for moderate to heavy loads at normal to relatively high speeds. All parts are rigidly inspected to assure freedom from porosity and conformance to dimensional tolerances.In addition, our standard product offering, the Bear-N-Bronz® material can be provided in different sizes, bar lengths (up to 105"), and with oil grooves.
applications
- Moderate to heavy loads at relatively high speeds
features
- High grade leaded-tin bronze
- Resists wear
- Exceptional antifriction qualities
compliances
- 0
| Temperature Range [Min] | N/A |
| Has Flange | No |
| Bore Type | Round Bore |
| I.D. | 0.875 in |
| Temperature Range [Max] | 450 °F |
| Inch/Metric | Inch |
| Length | 3 in |
| Material | SAE 660 (C932) Cast Bronze |
| Type | Cylindrical |
| Groove Type | No Groove |
| O.D. | 1.125 in |
| Weight | 0.37 LB |
| EAN or UPC | 781711318362 |

