- SAE 660 (C932) Cast Bronze Material
- 1.125 in Inside Diameter
- 1.625 in Outside Diameter
description
- Bear-N-Bronz® is Boston Gear's general purpose, cast, solid bronze bearing material. It is a high grade, leaded tin bronze, having good hardness, strength, wear-resistance and exceptional anti-friction qualities. It is particularly suited for moderate to heavy loads at normal to relatively high speeds. All parts are rigidly inspected to assure freedom from porosity and conformance to dimensional tolerances.In addition, our standard product offering, the Bear-N-Bronz® material can be provided in different sizes, bar lengths (up to 105"), and with oil grooves.
applications
- Moderate to heavy loads at relatively high speeds
features
- High grade leaded-tin bronze
- Resists wear
- Exceptional antifriction qualities
compliances
- 0
| Inch/Metric | Inch |
| O.D. | 1.625 in |
| Material | SAE 660 (C932) Cast Bronze |
| Length | 3 1/2 in |
| Has Flange | No |
| Type | Cylindrical |
| I.D. | 1.125 in |
| Temperature Range [Max] | 450 °F |
| Temperature Range [Min] | N/A |
| Groove Type | No Groove |
| Bore Type | Round Bore |
| Weight | 1.191 LB |
| EAN or UPC | 781711321225 |

