- SAE 660 (C932) Cast Bronze Material
- 1.938 in Inside Diameter
- 2.375 in Outside Diameter
description
- Bear-N-Bronz® is Boston Gear's general purpose, cast, solid bronze bearing material. It is a high grade, leaded tin bronze, having good hardness, strength, wear-resistance and exceptional anti-friction qualities. It is particularly suited for moderate to heavy loads at normal to relatively high speeds. All parts are rigidly inspected to assure freedom from porosity and conformance to dimensional tolerances.In addition, our standard product offering, the Bear-N-Bronz® material can be provided in different sizes, bar lengths (up to 105"), and with oil grooves.
applications
- Moderate to heavy loads at relatively high speeds
features
- High grade leaded-tin bronze
- Resists wear
- Exceptional antifriction qualities
compliances
- 0
| Groove Type | No Groove |
| Bore Type | Round Bore |
| I.D. | 1.938 in |
| Temperature Range [Min] | N/A |
| Length | 4 in |
| Type | Cylindrical |
| Inch/Metric | Inch |
| Has Flange | No |
| Temperature Range [Max] | 450 °F |
| O.D. | 2.375 in |
| Material | SAE 660 (C932) Cast Bronze |
| Weight | 1.868 LB |
| EAN or UPC | 781711326923 |

