- Series M86600 Single Cup
- 2.531" OD x 0.6563" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
| Housing Fillet Radius [Max] | 0.06 in |
| Material | Steel |
| Origin | Cups |
| Cone Width | N/A |
| Tolerance | Standard |
| O.D. | 2.531 in |
| Series | M86600 |
| Bearing Type | Single Cup |
| Enclosure | N/A |
| Cup Width | 0.6563 in |
| O.D. Type | Straight |
| Cup Type | Single Cup |
| I.D. | N/A |
| Weight | 0.281 LB |
| EAN or UPC | 781711680841 |

