- M86600 Series Single Cone
- 1 3/16" Straight Bore
- 0.8440" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| O.D. | N/A |
| Cone Type | Single Cone |
| Material | Steel |
| Series | M86600 |
| I.D. | 1 3/16 in |
| Bearing Type | Single Cone |
| Enclosure | Open |
| Bore Type | Round Bore |
| Tolerance | Standard |
| Shaft Fillet Radius [Max] | 0.060 in |
| Cup Width | N/A |
| Origin | Cones |
| Cone Width | 0.844 in |
| Weight | 0.1 LB |
| EAN or UPC | 781711680858 |

