- Aluminum Exhaust Silencer
- 1 1/4 NPT Female Thread
- 300 psi
| Pressure [Max] | 300 psi |
| Body Material | Aluminum |
| Temperature Range [Max] | 160 °F |
| Connection Type | Female Thread |
| Thread Type | NPT |
| Thread Size | 1 1/4 |
| Silencer Type | Exhaust |
| Weight | 2.016 LB |
| EAN or UPC | 781711745120 |

