- 1.6875" Shaft, 2.3125" Base to Center, Contact Seals w/Flingers, Setscrew Locking, Non-Expansion Type
description
- Solid, one-piece, heavy-duty cast iron with removable zerk-type threaded grease fittings
applications
- High radial or thrust loads
features
- One-piece, high grade, cast iron housing
- Deep groove ball bearing
- Spherical outer race
- Synthetic lip type seal
- Bearings equipped with steel finger
- Positive locking by setscrew through extended inner race
- 1/4-28 threaded grease fitting
| Bolt Hole Spacing Range [Min] | 5 1/2 in |
| Bolt Hole Spacing Range [Max] | 6 3/4 in |
| Bearing Insert | BG35-1 11/16 |
| Series | MB Series |
| Inch/Metric | Inch Bore |
| Bolt Hole Length | 1 5/16 in |
| Insert Type | Steel Insert |
| Bolt Holes | 2 |
| Housing Height | 4 5/8 in |
| Bolt Hole Spacing | 6 1/8 in |
| Bolt Hole Width | 11/16 in |
| Temperature Range [Max] | 225 °F |
| Overall Width | 2 19/32 in |
| Housing Construction | 1 Piece |
| Length Through Bore | 2.03125 in |
| Base Length | 8 1/4 in |
| Shaft Dia. | 1.6875 in |
| Lubrication | Relubricatable |
| Mounted Unit Duty | Medium-Duty |
| Base Width | 2 5/8 in |
| Bearing Design | Non-Expansion |
| Pillow Block Type | Thru-Bolt |
| Seal Type | Contact Seals w/Flingers |
| Base Height | 13/16 in |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking Collar |
| Bolt Size | 5/8 in |
| Housing Material | Cast Iron |
| End Type | Open End |
| Weight | 7.121 LB |
| EAN or UPC | 781711645758 |

