- 2.4375" Shaft, 3" Base to Center, Contact Seals, Setscrew Locking, Non-Expansion Type
description
- Solid, one-piece, heavy-duty cast iron with removable zerk-type threaded grease fittings
applications
- High radial or thrust loads
features
- One-piece, high grade, cast iron housing
- Deep groove ball bearing
- Spherical outer race
- Synthetic lip type seal
- Bearings equipped with steel finger
- Positive locking by setscrew through extended inner race
- 1/4-28 threaded grease fitting
| Bolt Hole Width | 13/16 in |
| Bolt Hole Length | 1 5/8 in |
| Temperature Range [Max] | 225 °F |
| Lubrication | Relubricatable |
| Bolt Hole Spacing | 8 in |
| Bolt Holes | 2 |
| Bolt Size | 3/4 in |
| Seal Type | Contact Seals |
| Overall Width | 3 1/8 in |
| Housing Construction | 1 Piece |
| Bearing Type | Ball Bearing |
| Inch/Metric | Inch Bore |
| Shaft Dia. | 2.4375 in |
| Base Height | 1 1/16 in |
| Length Through Bore | 2.9375 in |
| Pillow Block Type | Thru-Bolt |
| Housing Material | Cast Iron |
| Base Length | 10 3/8 in |
| Locking Device | Setscrew Locking Collar |
| Bearing Design | Non-Expansion |
| End Type | Open End |
| Housing Height | 6 3/16 in |
| Bolt Hole Spacing Range [Min] | 7 3/16 in |
| Series | MB Series |
| Insert Type | Steel Insert |
| Mounted Unit Duty | Medium-Duty |
| Base Width | 3 1/4 in |
| Bolt Hole Spacing Range [Max] | 8 13/16 in |
| Bearing Insert | BG35-2 7/16 |
| Weight | 15.501 LB |
| EAN or UPC | 781711645819 |

