- 3.25" Shaft, Contact Seals, Setscrew Locking, Regreasable
description
- Solid, one-piece, heavy-duty cast iron with removable zerk-type threaded grease fittings
applications
- High radial or thrust loads
features
- One-piece, high grade, cast iron housing
- Deep groove ball bearing
- Spherical outer race
- Synthetic lip type seal
- Bearings equipped with steel finger
- Positive locking by setscrew through extended inner race
- 1/4-28 threaded grease fitting
| Flange Thickness | 15/16 in |
| Inch/Metric | Inch |
| Duty | Medium-Duty |
| Shaft Dia. | 3.25 in |
| Bolt Circle Dia. | 9.546 in |
| Lubrication | Relubricatable |
| Overall Width | 3 17/32 in |
| Mounted Unit Duty | Medium Duty |
| Bolt Hole Spacing | 6 3/4 in |
| Housing Length | 8 3/8 in |
| Bearing Design | Non-Expansion |
| Temperature Range [Max] | 225 °F |
| Housing Width | 2 13/32 in |
| Flange Type | 4-Bolt Flange |
| Housing Height | 8 3/8 in |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking Collar |
| End Type | Open End |
| Housing Construction | One Piece |
| Housing Material | Cast Iron |
| Bearing Insert | BG35-3-1/4 |
| Seal Type | Contact Seals |
| Bolt Size | 3/4 in |
| Style | 4-Bolt Flange |
| Weight | 18.251 LB |
| EAN or UPC | 781711646045 |

