- 1 5/8" x 2 1/4" x 13" Long Cored Bar
- Cast Bronze SAE660 (C93200)
applications
- Moderate to heavy loads at relatively high speeds
features
- High grade leaded-tin bronze
- Resists wear
- Exceptional antifriction qualities
compliances
- 0
| Bar Stock Length | 13 in |
| I.D. | 1 5/8 in |
| Material | Cast Bronze SAE660 (C93200) |
| O.D. | 2.25 in |
| Weight | 9.0 LB |

