- SAE 660 (C932) Cast Bronze Material
- 3.75 in Outside Diameter
- 3 in Inside Diameter
- 13 in Length
description
- Bear-N-Bronz® is Boston Gear's general purpose, cast, solid bronze bearing material. It is a high grade, leaded tin bronze, having good hardness, strength, wear-resistance and exceptional anti-friction qualities. It is particularly suited for moderate to heavy loads at normal to relatively high speeds. All parts are rigidly inspected to assure freedom from porosity and conformance to dimensional tolerances.In addition, our standard product offering, the Bear-N-Bronz® material can be provided in different sizes, bar lengths (up to 105"), and with oil grooves.
applications
- Moderate to heavy loads at relatively high speeds
features
- High grade leaded-tin bronze
- Resists wear
- Exceptional antifriction qualities
compliances
- 0
| Length | 13 in |
| O.D. | 3.75 in |
| Bar Stock Length | 13 in |
| I.D. | 3 in |
| Material | SAE 660 (C932) Cast Bronze |
| Weight | 19.271 LB |
| EAN or UPC | 781711333662 |

