- Molded Nylon Material
- 0.875 in Inside Diameter
- 1 in Outside Diameter
description
- Boston Gear’s flanged type bearing
| I.D. | 0.875 in |
| Type | Flanged |
| Groove Type | No Groove |
| Inch/Metric | Inch |
| Temperature Range [Max] | 550 °F |
| Length | 1 in |
| Has Flange | Yes |
| Flange O.D. | 1.188 in |
| Bore Type | Round Bore |
| O.D. | 1 in |
| Material | Molded Nylon |
| Flange Thickness | 0.063 in |
| Weight | 0.011 LB |
| EAN or UPC | 781711569085 |

