- Molded Nylon Material
- 0.75 in Inside Diameter
- 0.375 Outside Diameter
description
- Boston Gear’s flanged type bearing
| O.D. | 3/8 |
| Inch/Metric | Inch |
| Flange O.D. | 0.5 in |
| Temperature Range [Max] | 550 °F |
| Groove Type | No Groove |
| I.D. | 0.75 in |
| Type | Flanged |
| Length | 3/8 in |
| Material | Molded Nylon |
| Has Flange | Yes |
| Flange Thickness | 0.063 in |
| Bore Type | Round Bore |
| Weight | 0.006 LB |
| EAN or UPC | 781711568989 |

