- 1.25" Shaft, Unsealed, No Locking Device, Self-Lubricating
features
- Nyloil for higher speeds and greater loads
- Internal lubrication strip for extended rating
- Self-lubricating
| Flange Type | 4-Bolt Flange |
| Bolt Hole Spacing | 2 1/8 in |
| Lubrication | Self-Lubricating |
| Style | 4-Bolt Flange |
| Housing Width | 1 1/2 in |
| Bearing Design | Non-Expansion |
| Bearing Type | UHMW |
| Housing Material | Nyloil (Green) |
| Shaft Dia. | 1.25 in |
| Flange Thickness | 3 5/8 in |
| Housing Height | 4 3/4 in |
| Duty | Light-Duty |
| End Type | Open End |
| Bolt Circle Dia. | 3 in |
| Inch/Metric | Inch |
| Housing Length | 4 3/4 in |
| Seal Type | Unsealed |
| Mounted Unit Duty | Light-Duty |
| Locking Device | No Locking Device |
| Housing Construction | One Piece |
| Weight | 1.25 LB |
| EAN or UPC | 781711387757 |

