- 0.75" Shaft, 1.0625" Base to Center, No Locking Device, Non-Expansion Type
features
- Stainless steel housings
- Self-aligning bearing
- Oil filled UHMW bearing
- Moisture-resistant
- Internal lubrication strip for extended rating
compliances
- 0
| Housing Radial Load | 1,570 lbf |
| Bearing Design | Non-Expansion |
| Pillow Block Type | Thru-Bolt |
| Lubrication | Self-Lubricating |
| Bolt Holes | 2 |
| Base Length | 4 9/16 in |
| Base Height | 1/8 in |
| Housing Height | 2 1/16 in |
| Housing Construction | 1 Piece |
| Series | NMPSS Series |
| Temperature Range [Max] | 160 °F |
| Overall Width | 1 1/2 in |
| Shaft Dia. | 0.75 in |
| End Type | Open End |
| Mounted Unit Duty | Corrosion Resistant-Duty, Light-Duty |
| Length Through Bore | 1.5 in |
| Housing Width | 1 5/16 in |
| Housing Material | Stainless Steel |
| Seal Type | Unsealed |
| Bearing Type | UHMW |
| Inch/Metric | Inch Bore |
| RPM [Max] | 500 rpm |
| Locking Device | No Locking Device |
| Base Width | 1 5/16 in |
| Bolt Size | 3/8 in |
| Bolt Hole Spacing | 3 1/4 in |
| Weight | 1.5 LB |
| EAN or UPC | 781711386934 |

