Boston Gear
NMPSS2 5/8UH
NMPSS2 Series Pressed Steel Washdown-Duty 2-Bolt Flange Unit
Item #102808623
- 0.625" Shaft, Unsealed, No Locking Device, Self-Lubricating
features
- Stainless steel housings
- Self-aligning bearing
- Oil filled UHMW bearing
- Moisture-resistant
compliances
- 0
| Flange Type | 2-Bolt Flange |
| Mounted Unit Duty | Washdown Duty |
| Shaft Dia. | 0.625 in |
| Bolt Hole Spacing | 2 3/4 in |
| Bearing Design | Non-Expansion |
| Lubrication | Self-Lubricating |
| Bolt Circle Dia. | 2 3/4 in |
| End Type | Open End |
| Housing Width | 1 13/16 in |
| Housing Material | Pressed Steel |
| Housing Construction | One Piece |
| Overall Width | 2 7/16 in |
| Style | 2-Bolt Flange |
| Flange Thickness | 3 3/8 in |
| Inch/Metric | Inch |
| Seal Type | Unsealed |
| Bolt Size | 5/32 in |
| Locking Device | No Locking Device |
| Bearing Type | UHMW |
| Duty | Light-Duty |
| Weight | 0.0 LB |
| EAN or UPC | 781711386989 |
