- 1.5" Shaft, Unsealed, No Locking Device, Self-Lubricating
features
- Nyloil for higher speeds and greater loads
- Internal lubrication strip for extended rating
- Self-lubricating
| Housing Height | 4 in |
| Mounted Unit Duty | Light-Duty |
| Style | 2-Bolt Flange |
| Shaft Dia. | 1.5 in |
| Bearing Type | UHMW |
| Locking Device | No Locking Device |
| End Type | Open End |
| Housing Width | 2 in |
| Inch/Metric | Inch |
| Flange Thickness | 4 in |
| Bolt Hole Spacing | 5 5/8 in |
| Bearing Design | Non-Expansion |
| Duty | Light-Duty |
| Flange Type | 2-Bolt Flange |
| Housing Construction | One Piece |
| Housing Material | Nyloil (Green) |
| Bolt Circle Dia. | 5 5/8 in |
| Housing Length | 6 13/16 in |
| Seal Type | Unsealed |
| Lubrication | Self-Lubricating |
| Weight | 0.5 LB |
| EAN or UPC | 781711387870 |

