- 1.25" Shaft, Unsealed, No Locking Device, Self-Lubricating
features
- Oil filled UHME-PE
- Internal lubrication strip for extended rating
- Self-lubricating
compliances
- 0
| Mounted Unit Duty | Light-Duty |
| Bearing Design | Non-Expansion |
| Housing Material | UHMW-PE (White) |
| Housing Height | 3 5/8 in |
| Style | 2-Bolt Flange |
| Shaft Dia. | 1.25 in |
| Locking Device | No Locking Device |
| Bolt Circle Dia. | 5 1/8 in |
| Seal Type | Unsealed |
| Housing Length | 6 1/8 in |
| End Type | Open End |
| Bearing Type | UHMW |
| Inch/Metric | Inch |
| Bolt Hole Spacing | 5 1/8 in |
| Lubrication | Self-Lubricating |
| Duty | Light-Duty |
| Flange Thickness | 3.625 in |
| Flange Type | 2-Bolt Flange |
| Housing Construction | One Piece |
| Housing Width | 1 3/4 in |
| Weight | 0.905 LB |
| EAN or UPC | 781711387702 |

