- 1.4375" Shaft, 1.875" Base to Center, No Locking Device, Non-Expansion Type
features
- Acetel housing
- Self-aligning inserts
- Nyloil for higher speeds and greater loads
- Internal lubrication strip for extended rating
| Base Length | 6 3/8 in |
| Series | NMSLA Series |
| Housing Height | 3 3/4 in |
| Base Height | 11/16 in |
| Pillow Block Type | Thru-Bolt |
| End Type | Open End |
| Mounted Unit Duty | Corrosion Resistant-Duty, Light-Duty |
| Bolt Hole Length | 7/8 in |
| Seal Type | Unsealed |
| Bolt Holes | 2 |
| Bolt Hole Width | 1/2 in |
| Shaft Dia. | 1.4375 in |
| Locking Device | No Locking Device |
| Bearing Type | UHMW |
| Housing Construction | 1 Piece |
| Temperature Range [Max] | 225 °F |
| Base Width | 1 3/4 in |
| Lubrication | Self-Lubricating |
| Bolt Hole Spacing | 5 1/8 in |
| Housing Material | Nyloil (Green) |
| Inch/Metric | Inch Bore |
| Bearing Design | Non-Expansion |
| Weight | 1.05 LB |
| EAN or UPC | 781711387412 |

