- 1 23/32" Outside Diameter Idler Pulley
- .166" Bore
applications
- Rope
- Wire rope
features
- Unground
- Pressed steel
- Hardened raceways
| Bore Size [Min] | 0.166 in |
| Outside Dia. | 1.71875 in |
| Overall Length | 0.3125 in |
| Bearing Type | Ball Bearing |
| Belt Size | Round |
| Bore Size [Max] | 0.171 in |
| No. of Grooves | 1 |
| Weight | 0.121 LB |
| EAN or UPC | 781711671368 |

