- 4 1/16" Outside Diameter Idler Pulley
- .500" Bore
applications
- Rope
- Wire rope
features
- Unground
- Pressed steel
- Hardened raceways
| Outside Dia. | 4.0625 in |
| Bore Size [Max] | 0.505 in |
| No. of Grooves | 1 |
| Belt Size | Round |
| Bore Size [Min] | 0.5 in |
| Overall Length | 0.53125 in |
| Bearing Type | Ball Bearing |
| Weight | 0.626 LB |
| EAN or UPC | 781711671504 |

