- 3 3/8" Outside Diameter Idler Pulley
- .375" Bore
applications
- Rope
- Wire rope
features
- Unground
- Pressed steel
- Hardened raceways
| No. of Grooves | 1 |
| Belt Size | A, 4L |
| Overall Length | 0.59375 in |
| Outside Dia. | 3.375 in |
| Bore Size [Min] | 0.375 in |
| Bearing Type | Ball Bearing |
| Bore Size [Max] | 0.38 in |
| Weight | 0.561 LB |
| EAN or UPC | 781711671535 |

