- 4 7/16" Outside Diameter Idler Pulley
- .625" Bore
applications
- Rope
- Wire rope
features
- Unground
- Pressed steel
- Hardened raceways
| Belt Size | B, 5L |
| No. of Grooves | 1 |
| Bore Size [Max] | 0.63 in |
| Bearing Type | Ball Bearing |
| Outside Dia. | 4.4375 in |
| Bore Size [Min] | 0.625 in |
| Overall Length | 0.625 in |
| Weight | 1.125 LB |

