- 2 1/2" Outside Diameter Idler Pulley
- .375" Bore
applications
- Rope
- Wire rope
features
- Unground
- Pressed steel
- Hardened raceways
| Bore Size [Max] | 0.38 in |
| Outside Dia. | 2.5 in |
| No. of Grooves | 1 |
| Bore Size [Min] | 0.375 in |
| Overall Length | 0.6875 in |
| Bearing Type | Ball Bearing |
| Belt Size | 1" Wide Flat |
| Weight | 0.501 LB |
| EAN or UPC | 781711671610 |

