- One Piece Solid Collar
- 1 3/4 in ID x 2 3/4 in OD x 7/8 in Wide
- Nylon, No Finish
features
- Nylon material
- Stainless steel hardware
- Recessed clamping screws
compliances
- 0
| I.D. | 1.750 in - 1 3/4 in |
| Collar Style | One Piece - Solid |
| Finish | None |
| Recessed Screw | No |
| Material | Nylon |
| O.D. | 2.750 in - 2 3/4 in |
| Inch/Metric | Inch |
| Weight | 0.13 LB |
| EAN or UPC | 781711388143 |

