- One Piece Solid Collar
- 2 in ID x 3 in OD x 7/8 in Wide
- Nylon, No Finish
features
- Nylon material
- Stainless steel hardware
- Recessed clamping screws
compliances
- 0
| Finish | None |
| I.D. | 2.000 in - 2 in |
| Collar Style | One Piece - Solid |
| Recessed Screw | No |
| O.D. | 3.000 in - 3 in |
| Material | Nylon |
| Inch/Metric | Inch |
| Weight | 0.155 LB |
| EAN or UPC | 781711388150 |

