- One Piece Solid Collar
- 3/8 in ID x 7/8 in OD x 7/16 in Wide
- Nylon, No Finish
features
- Nylon material
- Stainless steel hardware
- Recessed clamping screws
compliances
- 0
| I.D. | 0.375 in - 3/8 in |
| O.D. | 0.875 in - 7/8 in |
| Recessed Screw | No |
| Collar Style | One Piece - Solid |
| Material | Nylon |
| Inch/Metric | Inch |
| Finish | None |
| Weight | 0.005 LB |
| EAN or UPC | 781711388044 |

