- One Piece Solid Collar
- 1/2 in ID x 1 in OD x 7/16 in Wide
- Nylon, No Finish
features
- Nylon material
- Stainless steel hardware
- Recessed clamping screws
compliances
- 0
| Material | Nylon |
| Collar Style | One Piece - Solid |
| I.D. | 0.500 in - 1/2 in |
| O.D. | 1.000 in - 1 in |
| Finish | None |
| Recessed Screw | No |
| Inch/Metric | Inch |
| Weight | 0.01 LB |
| EAN or UPC | 781711388068 |

