- One Piece Solid Collar
- 3/4 in ID x 1 1/4 in OD x 9/16 in Wide
- Nylon, No Finish
features
- Nylon material
- Stainless steel hardware
- Recessed clamping screws
compliances
- 0
| O.D. | 1.250 in - 1 1/4 in |
| I.D. | 0.750 in - 3/4 in |
| Collar Style | One Piece - Solid |
| Material | Nylon |
| Finish | None |
| Inch/Metric | Inch |
| Recessed Screw | No |
| Weight | 0.015 LB |
| EAN or UPC | 781711388082 |

