- 4 Diametral Pitch
- 24 Teeth
- 20 ° Pressure Angle
- 6" Pitch Diameter
- 1 3/4" Nominal Bore
| Torque at 600 RPM | 861 lbf |
| Length Through Bore | 3.5625 in |
| Torque at 1800 RPM | N/A |
| Hub Dia. | 4 in |
| No. of Teeth | 24 |
| Torque at 900 RPM | N/A |
| Torque at 1200 RPM | N/A |
| Bore Size | 1.75 in |
| Material | Cast Iron |
| Keyway Size | N/A |
| Mounting Distance | 5 1/2 in |
| Diametral Pitch | 4 |
| Pitch Diameter | 6 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 200 RPM | 1449 lbf |
| Torque at 300 RPM | 1239 lbf |
| Spiral Direction | Straight |
| Keyway | N/A |
| Pressure Angle | 20 degrees |
| Weight | 12.301 LB |
| EAN or UPC | 781711124062 |

