- 5 Diametral Pitch
- 25 Teeth
- 20 ° Pressure Angle
- 5" Pitch Diameter
- 1 1/2" Nominal Bore
| Pitch Diameter | 5 in |
| Torque at 900 RPM | N/A |
| Spiral Direction | Straight |
| Mounting Distance | 4 5/8 in |
| Torque at 300 RPM | 735 lbf |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 200 RPM | 850 lbf |
| Length Through Bore | 3.005 in |
| Keyway | N/A |
| Diametral Pitch | 5 |
| Keyway Size | N/A |
| Material | Cast Iron |
| Torque at 1200 RPM | N/A |
| Hub Dia. | 3 1/2 in |
| Torque at 1800 RPM | N/A |
| Pressure Angle | 20 degrees |
| Bore Size | 1.5 in |
| No. of Teeth | 25 |
| Torque at 600 RPM | 536 lbf |
| Weight | 7.701 LB |
| EAN or UPC | 781711124086 |

