- 5 Diametral Pitch
- 40 Teeth
- 20 ° Pressure Angle
- 8" Pitch Diameter
- 1 3/8" Nominal Bore
description
- Spiral tooth form miter bevel gears are suited for higher speed and larger torque applications
features
- Coniflex® tooth form for increased life and smoother, quieter operation
| Pressure Angle | 20 degrees |
| Spiral Direction | Straight |
| Diametral Pitch | 5 |
| Mounting Distance | 5 1/2 in |
| Length Through Bore | 2.66 in |
| Bore Size | 1.375 in |
| Keyway | w/o Keyway, w/o Setscrew |
| Material | Cast Iron |
| Outside Dia. | 8.38 in |
| Torque at 600 RPM | N/A |
| Torque at 1800 RPM | N/A |
| Torque at 1200 RPM | N/A |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 200 RPM | 1764 lb/in |
| Pitch Diameter | 8 in |
| Torque at 900 RPM | N/A |
| No. of Teeth | 40 |
| Hub Dia. | 3 3/4 in |
| Torque at 300 RPM | 1470 lb/in |
| Weight | 14.2 LB |
| EAN or UPC | 781711124109 |

