- 6 Diametral Pitch
- 24 Teeth
- 20 ° Pressure Angle
- 4" Pitch Diameter
- 1 1/4" Nominal Bore
| Torque at 1200 RPM | N/A |
| Pitch Diameter | 4 in |
| Torque at 200 RPM | 472 lbf |
| Torque at 900 RPM | 245 lb/ft |
| Torque at 300 RPM | 420 lbf |
| Bore Size | 1.25 in |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 2.317 in |
| Mounting Distance | 3 5/8 in |
| Diametral Pitch | 6 |
| Material | Cast Iron |
| Spiral Direction | Straight |
| No. of Teeth | 24 |
| Torque at 1800 RPM | N/A |
| Pressure Angle | 20 degrees |
| Keyway Size | N/A |
| Hub Dia. | 3 in |
| Keyway | N/A |
| Torque at 600 RPM | 315 lbf |
| Weight | 3.701 LB |
| EAN or UPC | 781711124123 |

