- 6 Diametral Pitch
- 30 Teeth
- 20 ° Pressure Angle
- 5" Pitch Diameter
- 1" Nominal Bore
description
- Spiral tooth form miter bevel gears are suited for higher speed and larger torque applications
features
- Coniflex® tooth form for increased life and smoother, quieter operation
| Torque at 600 RPM | 494 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 1800 RPM | N/A |
| Torque at 200 RPM | 787 lb/in |
| Length Through Bore | 2.64 in |
| Bore Size | 1 in |
| Torque at 900 RPM | N/A |
| Spiral Direction | Straight |
| Pressure Angle | 20 degrees |
| Torque at 300 RPM | 672 lb/in |
| No. of Teeth | 30 |
| Torque at 1200 RPM | N/A |
| Mounting Distance | 4 1/4 in |
| Pitch Diameter | 5 in |
| Keyway | w/o Keyway, w/o Setscrew |
| Material | Cast Iron |
| Diametral Pitch | 6 |
| Hub Dia. | 2 1/2 in |
| Outside Dia. | 5.24 in |
| Weight | 5.601 LB |
| EAN or UPC | 781711124147 |

