- 6 Diametral Pitch
- 36 Teeth
- 20 ° Pressure Angle
- 6" Pitch Diameter
- 1 1/8" Nominal Bore
description
- Spiral tooth form miter bevel gears are suited for higher speed and larger torque applications
features
- Coniflex® tooth form for increased life and smoother, quieter operation
| Torque at 300 RPM | 861 lb/in |
| Diametral Pitch | 6 |
| Keyway | w/o Keyway, w/o Setscrew |
| Torque at 900 RPM | N/A |
| Mounting Distance | 4 5/8 in |
| Torque at 200 RPM | 1008 lb/in |
| Spiral Direction | Straight |
| Material | Cast Iron |
| Outside Dia. | 6.24 in |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 2.605 in |
| Torque at 600 RPM | 609 lb/in |
| Pressure Angle | 20 degrees |
| Bore Size | 1.125 in |
| Hub Dia. | 2.88 in |
| Torque at 1200 RPM | N/A |
| Torque at 1800 RPM | N/A |
| No. of Teeth | 36 |
| Pitch Diameter | 6 in |
| Weight | 8.701 LB |
| EAN or UPC | 781711124161 |

