- 8 Diametral Pitch
- 28 Teeth
- 20 ° Pressure Angle
- 3 1/2" Pitch Diameter
- 7/8" Nominal Bore
description
- Spiral tooth form miter bevel gears are suited for higher speed and larger torque applications
features
- Coniflex® tooth form for increased life and smoother, quieter operation
| Length Through Bore | 1.724 in |
| Spiral Direction | Straight |
| Torque at 600 RPM | 200 lb/in |
| Pressure Angle | 20 degrees |
| Pitch Diameter | 3.5 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size | 0.875 in |
| No. of Teeth | 28 |
| Mounting Distance | 2 7/8 in |
| Torque at 300 RPM | 252 lb/in |
| Material | Cast Iron |
| Torque at 200 RPM | 293 lb/in |
| Torque at 1200 RPM | N/A |
| Outside Dia. | 3.68 in |
| Torque at 900 RPM | 161 lb/in |
| Diametral Pitch | 8 |
| Hub Dia. | 2 in |
| Keyway | w/o Keyway, w/o Setscrew |
| Torque at 1800 RPM | N/A |
| Weight | 1.401 LB |
| EAN or UPC | 781711124185 |

