- 8 Diametral Pitch
- 32 Teeth
- 20 ° Pressure Angle
- 4" Pitch Diameter
- 7/8" Nominal Bore
description
- Spiral tooth form miter bevel gears are suited for higher speed and larger torque applications
features
- Coniflex® tooth form for increased life and smoother, quieter operation
| Spiral Direction | Straight |
| Torque at 1200 RPM | N/A |
| Material | Cast Iron |
| Keyway | w/o Keyway, w/o Setscrew |
| Mounting Distance | 3.438 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size | 0.875 in |
| Hub Dia. | 2 1/4 in |
| Diametral Pitch | 8 |
| Torque at 1800 RPM | N/A |
| Torque at 600 RPM | 252 lb/in |
| Pressure Angle | 20 degrees |
| Outside Dia. | 4.18 in |
| Torque at 900 RPM | 196 lb/in |
| Torque at 200 RPM | 378 lb/in |
| Length Through Bore | 2.098 in |
| Pitch Diameter | 4 in |
| No. of Teeth | 32 |
| Torque at 300 RPM | 336 lb/in |
| Weight | 3.251 LB |
| EAN or UPC | 781711124208 |

