- .625" Bore
- Precision
- Fixed Diameter
- Open Series
- Steel Ball Bushing Bearing
features
- 440C outer shell and balls
- Acetal resin ball retainer
- Maximum operating temperature 185 °F
- Stainless steel end rings
| Distance Between Retaining Rings | 1 in |
| Style of Bearing | Open |
| Seals | Both Ends |
| Corrosion Resistant | No |
| Material | Stainless Steel |
| Trunion Type | N/A |
| Mounting Hole Size | N/A |
| Distance Between O-Rings | N/A |
| Length Thru Mounting Hole | N/A |
| Accuracy Class | Precision |
| Slot Opening - Width | 0.375 in |
| O.D. | 1.125 in |
| Inch/Metric | Inch |
| Type of Bearing | Ball |
| Length | 1 11/16 in |
| Dynamic Load Rating | 180 lbf |
| Center to Shaft | N/A |
| Preload | Yes |
| Shaft Dia. | 0.625 in |
| Recommended Shafting Class | L |
| Retaining Ring Groove Width | 0.056 in |
| Seal Material | N/A |
| Self Aligning | No |
| Slot Opening - Angle | 60 ° |
| Weight | 0.125 LB |
| EAN or UPC | 781711485330 |

