Boston Gear
PA3-011DF060
Synchronous Sheave; 3 mm Belt Pitch; 11 Teeth; 6 mm Belt Width; Minimum Plain Bore
Item #101775288
- Synchronous Sheave
- 3 mm Belt Pitch
- 11 Teeth
- 6 mm Belt Width
- Minimum Plain Bore
features
- Compact
- Positive drive, no slip
- No lubrication required
- Low maintenance
| Belt Pitch | 3 mm |
| Material | Aluminum |
| Outside Dia. | 0.384 in |
| Bore Type | Minimum Plain Bore |
| Bushing Series | N/A |
| Bore Range [Min] | 0.125 in |
| Bore Range [Max] | N/A |
| Pitch Dia. | 0.414 in |
| Finished Bore | N/A |
| Belt Width | 6 mm |
| Pitch Diameter | 0.414 in |
| Sprocket Width | 0.282 in |
| Bushing Type | None |
| No. of Teeth | 11 |
| Weight | 0.011 LB |
| EAN or UPC | 781711544495 |
