Boston Gear
PA3-022DF090
Synchronous Sheave; 3 mm Belt Pitch; 22 Teeth; 9 mm Belt Width; Minimum Plain Bore
Item #101777043
- Synchronous Sheave
- 3 mm Belt Pitch
- 22 Teeth
- 9 mm Belt Width
- Minimum Plain Bore
features
- Compact
- Positive drive, no slip
- No lubrication required
- Low maintenance
| Bore Range [Max] | N/A |
| Pitch Dia. | 0.827 in |
| Bore Range [Min] | 0.25 in |
| No. of Teeth | 22 |
| Bore Type | Minimum Plain Bore |
| Finished Bore | N/A |
| Belt Pitch | 3 mm |
| Bushing Series | N/A |
| Outside Dia. | 0.797 in |
| Pitch Diameter | 0.827 in |
| Bushing Type | None |
| Belt Width | 9 mm |
| Sprocket Width | 0.506 in |
| Material | Aluminum |
| Weight | 0.031 LB |
| EAN or UPC | 781711545034 |
