Boston Gear
PA3-030NF060
Synchronous Sheave; 3 mm Belt Pitch; 30 Teeth; 6 mm Belt Width; Minimum Plain Bore
Item #101776506
- Synchronous Sheave
- 3 mm Belt Pitch
- 30 Teeth
- 6 mm Belt Width
- Minimum Plain Bore
features
- Compact
- Positive drive, no slip
- No lubrication required
- Low maintenance
| Belt Width | 6 mm |
| Pitch Diameter | 1.128 in |
| Sprocket Width | 0.386 in |
| Pitch Dia. | 1.128 in |
| Belt Pitch | 3 mm |
| Bore Range [Max] | N/A |
| Finished Bore | N/A |
| Outside Dia. | 1.098 in |
| Bore Type | Minimum Plain Bore |
| Material | Aluminum |
| No. of Teeth | 30 |
| Bushing Series | N/A |
| Bore Range [Min] | 0.25 in |
| Bushing Type | None |
| Weight | 0.041 LB |
| EAN or UPC | 781711544792 |
