Boston Gear
PA3-044DF090
Synchronous Sheave; 3 mm Belt Pitch; 44 Teeth; 9 mm Belt Width; Minimum Plain Bore
Item #101776023
- Synchronous Sheave
- 3 mm Belt Pitch
- 44 Teeth
- 9 mm Belt Width
- Minimum Plain Bore
features
- Compact
- Positive drive, no slip
- No lubrication required
- Low maintenance
| Belt Pitch | 3 mm |
| Pitch Diameter | 1.654 in |
| Bore Type | Minimum Plain Bore |
| Belt Width | 9 mm |
| Bushing Type | None |
| Sprocket Width | 0.527 in |
| Bore Range [Max] | N/A |
| Outside Dia. | 1.624 in |
| Material | Aluminum |
| Bore Range [Min] | 0.25 in |
| Bushing Series | N/A |
| Finished Bore | N/A |
| No. of Teeth | 44 |
| Pitch Dia. | 1.654 in |
| Weight | 0.151 LB |
| EAN or UPC | 781711545140 |
