- 16 Diametral Pitch
- 48 Teeth
- 20 ° Pressure Angle
- 3" Pitch Diameter
- 5/8" Nominal Bore
| Type | Gear |
| Hardened Teeth | Without Hardened Teeth |
| Size Code | 4816 |
| Outside Dia. | 3.02 in |
| Tooth Type | Straight |
| Spiral Direction | None |
| Use With | PA3316Y P |
| Bore Size | 0.625 in |
| Pressure Angle | 20 ° |
| Pitch Diameter | 3 in |
| Material | Cast Iron |
| Diametral Pitch | 16 |
| No. of Teeth | 48 |
| Hub Dia. | 1 1/2 in |
| Mounting Distance | 1 5/16 in |
| Mating Gear Part No. | PA3316Y-P/ 3:1 Ratio |
| Ratio | 3:1 |
| Keyway | w/o Keyway, w/o Setscrew |
| Length Through Bore | 0.882 in |
| Weight | 0.751 LB |

